Denali Mesh Visitors Chair - Black

Order Code: ZT1202539X

£159.99 Inc VAT (20%)


Description

Make any reception or waiting room look contemporary with these mesh visitor chairs.

Specifications for Denali Mesh Visitors Chair - Black
  • Colour
    Black
  • Back Height
    575mm
  • Seat Width
    470mm
  • Back Width
    475mm
  • MFR Part No.
    CH3302BK
  • Depth
    560mm
  • Height
    880mm
  • Seat Height Range
    450mm
  • Weight
    8.9kg
  • Seat Depth
    490mm
  • Width
    600mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome