Eclipse+ III Mesh Chair Adjustable Arms - Purple

Order Code: ZT4975874S

£299.99 Inc VAT (20%)


Description

The Eclipse 3 is a fully comprehensive operator chair that provides functionality and comfort. The well equipped mechanism provides independent seat and backrest angle adjustment that can be locked in any position. Perfect for the all day operator requirement.

Specifications for Eclipse+ III Mesh Chair Adjustable Arms - Purple
  • Standards
    EN 1021-1, EN 1021-2
  • Colour
    Purple
    Tansy Purple
  • Seat Height
    430-550mm
  • Recommended Usage
    8hours
  • Back Type
    Medium
  • Product Type
    Office Chairs
  • Seat Width
    490mm
  • Back Colour
    Black
  • Seat Depth
    410mm
  • Back Width
    430mm
  • Assembly Required
    Flat Packed
  • Style
    Operator/Task Chairs
  • Weight
    10.7kg
  • Back Height
    530-560mm
  • Material
    Mesh/Fabric
  • Seat Colour
    Tansy Purple
  • Recommended Weight Limit
    125kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome