Eclipse Plus II Mesh Chair Black Hi Rise Kit KC0262

Order Code: ZT1204074S

£269.99 Inc VAT (20%)


Description

Eclipse Plus II Mesh Chair Black Hi Rise Kit KC0262 The Eclipse 2 is an everyday operator chair suited to all environments - from call centres to the home office. The backrest can be reclined and locked in any position or be used for permanent contact and support. Perfect for the all day operator requirement.
Available in a range of five different standard upholstery options and can also be bespoke upholstered to match corporate colours or personal taste.

See full description
Specifications for Eclipse Plus II Mesh Chair Black Hi Rise Kit KC0262
  • Colour
    Black
  • Seat Width
    480mm
  • Material
    Mesh/Fabric
  • Seat Depth
    450mm
  • Back Width
    400mm
  • Back Height
    500-540mm
  • MFR Part No.
    58972DY
  • Weight
    11kg
  • For Use With
    8 Hours
  • Type
    Office Chairs
  • Seat Height
    610-850mm
  • Seat Colour
    Black
  • Recommended Usage
    8hours
  • Back Colour
    Black
  • Arm Type
    No Arms
  • Standards
    EN 1021-1, EN 1021-2
  • Back/Seat Action
    Permanent Contact Backrest
  • Recommended Weight Limit
    125kg
  • Style
    Operator/Task Chairs
  • Back Type
    Medium
  • Assembly Required
    Flat Packed

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome