Ergo High Back Mesh 24 Hour Operator Chair - Black

Order Code: ZT4781909S

£219.99 Inc VAT (20%)


Description

This best selling luxury mesh back executive chair is certified for 24 hour use and is packed with features. with a breathable seat pad, contour curved mesh backrest with stylish black and satin back shell, multi-adjustable lumbar function, soft padded height adjustable armrests, multi-adjustable headrest, tension control - adjustable to suit the user's bodyweight and a 154kg capacity gas lift offering easy seat height adjustment - all complete with a sturdy and stylish chrome swivel base, this chair is ergonomic and stylish at the right price! You will not be disappointed.

See full description
Specifications for Ergo High Back Mesh 24 Hour Operator Chair - Black
  • Back Height
    850mm
  • Seat Depth
    500mm
  • Product Type
    Office Chairs
  • Material
    Mesh
  • Colour
    Black
  • Seat Width
    530mm
  • Seat Height
    460-540mm
  • Weight
    25kg
  • Recommended Usage
    24hours
  • Back/Seat Action
    Tilt-Back Control
  • Arm Type
    Height Adjustable Arms
  • Recommended Weight Limit
    154kg
  • Gas Lift Adjustment
    Yes
  • Back Style
    Mesh
  • Weight Tension Control
    Yes
  • Back Type
    High
  • Headrest Type
    Adjustable
  • Base Type
    Chrome 5 Star
  • Style
    Operator/Task Chairs
  • Adjustable Lumbar Support
    Yes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome