0
1
2
3

Ergonomic Mesh Office Chair with Flip-Up Armrests Lumbar Back Support Black

Order Code: ZT4185494S

£79.99 Inc VAT (20%)


Description

Tilting motion: Lean back whenever you need on this home office chair, controlled by the adjustable tension knob under the seat.98-108cm adjustable height: Set work chair to a position best for you. Easy to match desk level.Curved back with mesh: Better ventilation when warm. Shape supports back better.Five wheels: Move mesh chair around easily, both seated and empty.Dimension: 98-108H x 62W x 62.5Dcm. Seat: 48-58H x 45W x 47Dcm. Maximum load 136kg. Assembly required.

See full description
Specifications for Ergonomic Mesh Office Chair with Flip-Up Armrests Lumbar Back Support Black
  • Colour
    Black
  • Maximum Load
    136kg
  • Product Type
    Office Chair
  • Material
    Mesh
  • Height Adjustment
    98-108cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome