Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Furniture, Linens & Decor
Office & School Furniture
Seating
Workplace Chairs
Mesh Chairs
Fonseca 2 Mesh Chair - Black
By Tc
Order Code:
ZT1185240P
£224.99
Inc VAT (20%)
£259.99
13% off
1
Add to basket
Get it in
15-20
working days
Available
GBP
224.99
https://www.zoro.co.uk/shop/furniture-linens-and-decor/mesh-chairs/fonseca-2-mesh-chair-black/p/ZT1185240P
Add to quotation
View all Mesh Chairs
Description
High back executive chair with a plush padded headrest.
Tags:
#ReducedPrice
Specifications
Specifications for Fonseca 2 Mesh Chair - Black
Colour
Black
Seat Width
490mm
MFR Part No.
CH2404BK
Back Height
740mm
Back Width
490mm
Width
630mm
Seat Height Range
470 - 565mm
Weight
12kg
Depth
650mm
Seat Depth
500mm
Height
1110 - 1205mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome