Fonz Mesh Chair - Black

Order Code: ZT1114988P

£519.99 Inc VAT (20%)


Description

A stylish, versatile chair with mesh back and seat to ensure a cool working environment. Synchro mechanism.
Heavy duty mesh back office chair for 24 hour use and users up to 152 kg
Generously cushioned seat with a large, breathable mesh back
Height and tilt adjustable headrest
Height and width adjustable arms
Backrest and seat angle can be fixed or set to free float in 2:1 ratio
Torsion control knob can be adjusted to match the user's body weight
Suitable for users up to 152 kg
Available in black
Note: Image is for illustrative purposes only and may differ from the actual product

See full description
Specifications for Fonz Mesh Chair - Black
  • Colour
    Black
  • Back Height
    660mm
  • Seat Width
    490mm
  • MFR Part No.
    CH0730
  • Seat Depth
    460mm
  • Back Width
    495mm
  • Weight
    19.2kg
  • Depth
    720mm
  • Width
    720mm
  • Height
    1225 - 1305mm
  • Seat Height Range
    495 - 575mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome