High Mesh Back Office Chair

Order Code: ZT3486042S

£219.99 Inc VAT (20%)


Description

High back breathable mesh chair with 5-star chrome base.Deep padded black air mesh seat with polyurethane fabric headrest.Synchronised tilt with weight tension control, lockable in the upright position.Gas lift adjustment.Polypropylene arm rests.Adjustable seat height: 470-570mm.Overall H x W x D 1060/1160 x 650 x 695mm.Suggested max. weight of user: 115kg.Self assembly required.

See full description
Specifications for High Mesh Back Office Chair
  • Material
    Polypropylene
    Mesh
    Polyurethane
  • Frame Colour
    Chrome
  • Colour
    Black
  • Product Type
    Office Chair

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome