Houston Chair Mesh Back Black Fabric Seat With Arms OP000181

Order Code: ZT1203936S

£639.99 Inc VAT (20%)


Description

Houston Chair Mesh Back Black Fabric Seat With Arms OP000181 You spend a lot of time at your desk. You need a big, highly functional and super comfortable seating solution. Look no further than the Houston that is packed with features, a reinforced structure and has your comfort at the very heart of its design to ensure you sit ell all day every day. This also has a super weight rating of 32 Stone - 203KG

See full description
Specifications for Houston Chair Mesh Back Black Fabric Seat With Arms OP000181
  • Colour
    Black
  • Seat Width
    600mm
  • Back Width
    620mm
  • Material
    Mesh/Fabric
  • MFR Part No.
    59959DY
  • Seat Depth
    550mm
  • Back Height
    670mm
  • Weight
    25kg
  • Type
    Office Chairs
  • Seat Height
    470-570mm
  • Style
    Operator/Task Chairs
  • Arm Type
    Height Adjustable Arms
  • Recommended Weight Limit
    205kg
  • Recommended Usage
    24hours
  • Back/Seat Action
    Synchro Mechanism
  • Standards
    EN 1021-1, EN 1021-2
  • Adjustable Lumbar Support
    Yes
  • Back Type
    High

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome