Jupiter Mesh Chair


£169.99 Inc VAT (20%)

See all variants from £169.99

Description

A stylish family of mesh conference seating, available with a chrome or black frame. This range offers both side and armchairs to suit user preference. Made with a breathable mesh back and waterfall front seat, for maximum comfort.

-5 year manufacturers components guarantee
-2 year fabric guarantee
-Maximum weight 115kg
-Up to 8 hours usage
-Stackable up to 4 chairs

Feature Attributes

Back Height:
300 mm
Back Width:
450 mm
Colour:
Black
Seat Width:
465 mm
Height:
860 mm
Depth:
550 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome