Leather seated chair with mesh back.Pneumatic seat height adjustment, with rocking, locking tilt mechanism.Height adjustment armrests included.Stylish chrome base.Overall H x W x D: 1140 x 480 x 510mm.Seat height: 480 - 560mm.