Logan High Back Mesh Operator Chairs - KF97089

Order Code: ZT1545781S

£569.99 Inc VAT (20%)
£599.995% off

Currently unavailable

Description

This heavy duty chair provides utility and comfort for 24 hour use. A high mesh back is lightweight and offers comfort for sitters up to 24 stone in weight. Adjustable arms are included and the chair also features asynchro adjustment of seat and back height, and angle for ultimate comfort in multi-shift environments. Ideal for call centres and control rooms this chair comes in black.
A mesh back delivers both comfort and support
Recommended usage time of up to 24 hours
Capable of accommodating up to 24 stone in weight
Adjustable arm rests provide support and flexibility
Simple to use levers for height adjustment
Adjustable seat and back height and angle
Back dimensions: 500 x 650mm
Seat height: 480-610mm
Seat dimensions: 520 x 480mm

See full description
Specifications for Logan High Back Mesh Operator Chairs - KF97089
  • Weight
    19.6kg
  • MFR Part No.
    KF97089
  • Material
    Mesh
  • Seat Height Range
    480-610mm
  • Colour
    Black
  • Frame Material
    Nylon
  • Back Height
    650mm
  • Maximum Height
    610
  • Seat Width
    520
  • Back Width
    500mm
  • Seat Depth
    480