0
1
2
3
4
5

Low Back Operator Mesh Chair Black - KF79885

Order Code: ZT1547454S

£159.99 Inc VAT (20%)


Description

Perfect for use in home offices, this low back operator chair has a breathable mesh back with adjustable arms for comfort. It has a padded foam seat with a textured covering and a chrome base for style and stability.
Breathable mesh back
Chrome base for stability
Height adjustable arms
Recommended usage time: 8 hours
Colour: Black
Seat dimensions: W500 x D480mm
Back dimensions: W480 x H570mm
Adjustable seat height: 435-530mm

See full description
Specifications for Low Back Operator Mesh Chair Black - KF79885
  • Weight
    12.6kg
  • MFR Part No.
    KF79885

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome