Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Furniture, Linens & Decor
Office & School Furniture
Seating
Workplace Chairs
Mesh Chairs
Maldini High Back Mesh Chair -white/Black
By Tc
Order Code:
ZT1202536X
£369.99
Inc VAT (20%)
1
Add to basket
Get it by
Wed, 27th Nov
In Stock
GBP
369.99
https://www.zoro.co.uk/shop/furniture-linens-and-decor/mesh-chairs/maldini-high-back-mesh-chair-white-black/p/ZT1202536X
Add to quotation
View all Mesh Chairs
Description
Description unavailable
Specifications
Specifications for Maldini High Back Mesh Chair -white/Black
Seat Width
505mm
MFR Part No.
CH0782WH
Back Width
450mm
Back Height
700mm
Colour
Black
Depth
680mm
Seat Depth
480mm
Width
660mm
Packaged Dimensions (WxDxH)
700 x 600 x 360mm
Gross Weight
15.5kg
15kg
Seat Height Range
460 - 555mm
Height
1130 - 1255mm
Weight
13.5kg
Packaged Dimensions (Wxdxh)
700 x 600 x 360mm
700 x 600 x 360mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome