Mesh Back Exec Chair Black

Order Code: ZT3527893S

£299.99 Inc VAT (20%)


Description

Curve Mesh Back Executive Office Chair with Soft Leather Look Seat Black - 6912

Specifications for Mesh Back Exec Chair Black
  • Seat Height
    470-550mm
  • Weight
    15.4kg
  • Back Width
    500mm
  • Product Type
    Office Chairs
  • Material
    Mesh/Fabric
  • Colour
    Black
  • Back Height
    640mm
  • Recommended Weight Limit
    110kg
  • Arm Type
    Folding Arms
  • Style
    Executive Chairs
  • Recommended Usage
    8hours
  • Assembly Required
    Yes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome