Mesh Back Operator Office Chair With Chrome Base

Order Code: ZT3078881S

£199.99 Inc VAT (20%)


Description

Back Height mm: 490.
Back Pad Height mm: 490.
Back Pad Width mm: 470.
Back Width mm: 470.
Base Colour: Chrome.
Base Diameter mm: 300.
Base Finish: Chrome plate.
Base Material: Nylon/polyurethane.
Base Type: 5 star.
Capacity kg: 154.
Capacity Stones: 25.
Colour: Black.
Frame Colour: Black.
Frame Material: Mesh/foam.
Max. Height mm: 495.
Overall Depth mm: 500.
Overall Height mm: 585.
Overall Width mm: 470.
Product Type: Ergonomic chairs.
Seat Colour: Black.
Seat Depth mm: 500.
Seat Finish: Airmex mesh.
Seat Height mm: 495.
Seat Material: Mesh/foam.
Seat Width mm: 480.Medium back task chair with fixed arms and stylish chrome base. Generously proportioned posture. Black nylon mesh backrest. Full reclining tilt mechanism with tension control and ability to lock in the upright position. Seat height : 450-530mm. Self assembly required.

See full description
Specifications for Mesh Back Operator Office Chair With Chrome Base
  • Frame Material
    Mesh/Foam
  • Colour
    Black
  • Overall Depth
    500mm
  • Capacity
    154kg
  • Overall Width
    470mm
  • Overall Height
    585mm
  • Seat Height
    495mm
  • Seat Depth
    500mm
  • Seat Colour
    Black
  • Back Height
    490mm
  • Back Width
    470mm
  • Frame Colour
    Black
  • Back Pad Height
    490mm
  • Back Pad Width
    470mm
  • Base Diameter
    300mm
  • Base Material
    Nylon/Polyurethane
  • Seat Material
    Mesh/Foam
  • Maximum Height
    495mm
  • Base Finish
    Chrome plate
  • Seat Finish
    Airmex mesh
  • Base Colour
    Chrome
  • Load Capacity
    25

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome