Mesh Back Task Chair Black

Order Code: ZT3524146S

£199.99 Inc VAT (20%)

Currently unavailable

Description

The Teknik Office Nova Mesh backed chair with a durable black fabric padded seat and removable nylon fixed arm rests is a fantastic entry level chair for all home and work office surroundings. It has an aerated backrest seat height adjustment with recline function and tilt tension making this chair a fabulous addition for all office decors and tastes. Durable for up to 8 hours a day and rated to 100kg. There is also a matching chrome framed visitor chair available to complement this item.

See full description
Specifications for Mesh Back Task Chair Black
  • Seat Height
    440-510mm
  • Colour
    Black
  • Material
    Fabric
  • Back Width
    450mm
  • Weight
    11.5kg
  • Back Height
    480mm
  • Product Type
    Office Chairs
  • Recommended Usage
    5hours
  • Recommended Weight Limit
    100kg
  • Arm Type
    Fixed Arms
  • Style
    Executive Chairs
  • Assembly Required
    Yes