Mesh Back Visitor Chair Black

Order Code: ZT3523887S

£149.99 Inc VAT (20%)


Description

Nova Cantilever Mesh Back Reception/Boardroom/Visitors Chair Black - 1102

Specifications for Mesh Back Visitor Chair Black
  • Product Type
    Visitors Chairs
  • Seat Height
    460mm
  • Weight
    10kg
  • Colour
    Black
  • Material
    Fabric/Mesh
  • Recommended Weight Limit
    100kg
  • Recommended Usage
    8hours
  • Style
    Visitors Chair
  • Arm Type
    Fixed Arms
  • Frame Type
    Chrome
  • Leg Type
    Cantilever Base
  • Assembly Required
    Yes