Mesh Back Visitor Chair Cantilever Leg Bespoke Fabric Seat Black - BR000307

Order Code: ZT4189083S

£149.99 Inc VAT (20%)


Description

Visitor chairs should surely attract

Specifications for Mesh Back Visitor Chair Cantilever Leg Bespoke Fabric Seat Black - BR000307
  • Seat Height
    440mm
  • Frame Colour
    Black
  • Seat Depth
    550mm
  • Product Type
    Visitors Chairs
  • Back Height
    530mm
  • Seat Width
    520mm
  • Weight
    9.5kg
  • Material
    Mesh/Fabric
  • Colour
    Black
  • Back Width
    490mm
  • Leg Type
    Cantilever Base
  • Arm Type
    Fixed Arms
  • Frame Type
    Metal Frame
  • Style
    Visitors Chair
  • Recommended Weight Limit
    110kg
  • Assembly Required
    Flat Packed

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome