Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Furniture, Linens & Decor
Office & School Furniture
Seating
Workplace Chairs
Mesh Chairs
Mesh Chair Black - 11815TK
By Cobham
Order Code:
ZT3527140S
£369.99
Inc VAT (20%)
£439.99
15.5% off
1
Add to basket
Get it by
Tue, 14th Jan
In Stock
GBP
369.99
https://www.zoro.co.uk/shop/furniture-linens-and-decor/mesh-chairs/mesh-chair-black-11815tk/p/ZT3527140S
Add to quotation
View all Mesh Chairs
Description
Cobham Mesh Back Operator Office Chair Black - OA1013
Tags:
#ReducedPrice
Specifications
Technical Information
Specifications for Mesh Chair Black - 11815TK
Product Type
Office Chairs
Back Width
500mm
Colour
Black
Back Height
540mm
Material
Mesh/Fabric
Weight
21.6kg
Seat Height
430-550mm
Style
Executive Chairs
Adjustable Lumbar Support
Yes
Recommended Usage
8hours
Back/Seat Action
Synchro Mechanism
Recommended Weight Limit
150kg
Arm Type
Height Adjustable Arms
Assembly Required
Yes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome