Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Furniture, Linens & Decor
Office & School Furniture
Seating
Workplace Chairs
Mesh Chairs
Mesh Chair Black - 12389TK
By Quantum
Order Code:
ZT3527811S
£629.99
Inc VAT (20%)
1
Add to basket
Get it by
Thu, 16th Jan
In Stock
GBP
629.99
https://www.zoro.co.uk/shop/furniture-linens-and-decor/mesh-chairs/mesh-chair-black-12389tk/p/ZT3527811S
Add to quotation
View all Mesh Chairs
Description
Quantum Mesh Back Executive Chair Chair Black with Black Frame - 6966BLK
Specifications
Specifications for Mesh Chair Black - 12389TK
Weight
20.7kg
Back Height
650mm
Material
Faux Leather/Mesh
Colour
Black
Back Width
500mm
Product Type
Office Chairs
Seat Height
460-560mm
Recommended Usage
8hours
Style
Executive Chairs
Recommended Weight Limit
110kg
Arm Type
Height Adjustable Arms
Assembly Required
Yes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome