Mesh Chair Blue - 11808TK

Order Code: ZT3527109S

£319.99 Inc VAT (20%)


Description

Cobham Mesh Back Operator Office Chair Blue - OA1013BL

Specifications for Mesh Chair Blue - 11808TK
  • Weight
    21.6kg
  • Back Height
    540mm
  • Product Type
    Office Chairs
  • Seat Height
    430-550mm
  • Colour
    Blue
  • Material
    Mesh/Fabric
  • Back Width
    500mm
  • Back/Seat Action
    Synchro Mechanism
  • Style
    Executive Chairs
  • Recommended Usage
    8hours
  • Arm Type
    Height Adjustable Arms
  • Recommended Weight Limit
    150kg
  • Adjustable Lumbar Support
    Yes
  • Assembly Required
    Yes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome