Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Furniture, Linens & Decor
Office & School Furniture
Seating
Workplace Chairs
Mesh Chairs
Mesh High Back Office Chair with Chrome Base
By Tc
Order Code:
ZT1063124X
£109.99
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 26th Nov
In Stock
GBP
109.99
https://www.zoro.co.uk/shop/furniture-linens-and-decor/mesh-chairs/mesh-high-back-office-chair-with-chrome-base/p/ZT1063124X
Add to quotation
Schedule an order and save 5%
View all Mesh Chairs
Description
Description unavailable
Specifications
Specifications for Mesh High Back Office Chair with Chrome Base
Seat Width
500mm
MFR Part No.
CH1743BK
Colour
Black
Back Height
570mm
Back Width
480mm
Seat Height Range
435 - 530mm
Depth
630mm
Packaged Dimensions (WxDxH)
620 x 225 x 610mm
Weight
10.8kg
Gross Weight
12.6kg
Width
630mm
Seat Depth
480mm
Height
930 - 1025mm
Seat Height
435-530mm
Product Type
Mesh Chair
Additional Features
2 Year Warranty
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome