Mesh Home Office Chair Swivel Task Computer Desk Chair W/Lumbar Support, Grey

Order Code: ZT3347688S

£75.99 Inc VAT (20%)
£84.9910.5% off


Description

Simple Design: Grey and white colour is neutral to make the mesh chair look great in plenty of home office and study spaces. Modern boxy shape.Adjustable: Wide seat of the home office chair moves side-to-side, seat rocks back, armrests, height is adjustable, back is tall and curved.Comfortable: The computer chair's seat filled with thick sponge, back is covered in mesh fabric. Linen-look upholstery is smooth.Five Wheels: The swivel chair is easy to move around. Dimensions: 94-104H x 62.5W x 55Dcm. Seat: 45-55H x 47W x 47Dcm.Maximum Load 120kg. Assembly Required.

See full description
Specifications for Mesh Home Office Chair Swivel Task Computer Desk Chair W/Lumbar Support, Grey
  • Colour
    Grey and White
  • Product Type
    Mesh Home Office Chair
  • Maximum Load
    120kg
  • Material
    Mesh

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome