Mesh Office Chair Desk Swivel Task Recliner W/Footrest, Lumbar Support, Grey

Order Code: ZT3347501S

£139.99 Inc VAT (20%)
£153.999% off


Description

Ergonomic Design: The ergonomic backrest of this mesh chair is covered in mesh fabric and linen-feel fabric for breathability while the thick sponge padded seat is soft and comfortable for working at homeLumbar Support: The mesh curved backrest of this gaming chair helps keep your back supported all day and ease the pressure on the spineAdjustable Comfort: You can adjust the swivel chair seat height and reclining back angle up to 135° with retractable footrest to match your desk and your sitting habit. A high-end gas lift makes it smooth and securedMobility: With 360° swivel wheels and seat, this home office chair allows all kinds of mobility with no problem and offer convenienceDimension: Overall Dimension: 65W x 65D x 119-129H cm, Reclining Dimension: 65W x 115D x 96-106H cm, Seat Dimension: 54W x 54D x 45-55H cm. Max Load: 120kg. Assembly required

See full description
Specifications for Mesh Office Chair Desk Swivel Task Recliner W/Footrest, Lumbar Support, Grey
  • Product Type
    Mesh Office Chair
  • Colour
    Grey
  • Maximum Load
    120kg
  • Material
    Linen
    Mesh

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome