Mesh Operators Chair with Arms - Black

Order Code: ZT5468147S

£209.99 Inc VAT (20%)


Description

Experience superior comfort and durability with this mesh office chair, featuring a DOUBLE seat cushion with moulded foam padding and thick, foam-padded armrests for all-day support. The fully ventilated mesh fabric keeps you cool, while the chair™s impressive 181kg weight capacity ensures strength. With height-adjustable, flip-up arms and a two-handle mechanism allowing you to recline and lock at any angle, it offers complete customization. Plus, it™s easy to assemble for hassle-free setup.

See full description
Specifications for Mesh Operators Chair with Arms - Black
  • Recommended Weight Limit
    180kg
  • Back/Seat Action
    Lock Tilt Mechanism
  • Colour
    Black
  • Adjustable Lumbar Support
    Fixed
  • Seat Height
    540-640mm
  • Seat Colour
    Black
  • Recommended Usage
    Up to 24 Hours
  • Product Type
    Office Chairs
  • Seat Width
    550mm
  • Style
    Operator/Task Chairs
  • Arm Type
    Folding Arms
  • Back Colour
    Black
  • Material
    Mesh/Fabric
  • Seat Depth
    480mm
  • Base Type
    5 Star
  • Back Height
    505mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome