Mesh Operators Chair with Arms - Grey

Order Code: ZT5468123S

£169.99 Inc VAT (20%)


Description

Experience comfort and functionality with this Ergonomic Mesh Chair, designed for personalized support. It features adjustable lumbar support, height-adjustable arms, and a moulded foam fabric seat for all-day comfort. The tilt mechanism locks in one position, while the sturdy design supports up to 136kg. Available in black or grey with a matching nylon base, this chair delivers style and reliability at a cost-effective price.

See full description
Specifications for Mesh Operators Chair with Arms - Grey
  • Back Colour
    Grey
  • Colour
    Black
    Grey
  • Back/Seat Action
    Lock Tilt Mechanism
  • Back Height
    550mm
  • Adjustable Lumbar Support
    Fixed
  • Material
    Mesh/Fabric
  • Seat Width
    515mm
  • Seat Depth
    440mm
  • Style
    Operator/Task Chairs
  • Product Type
    Office Chairs
  • Seat Height
    460-550mm
  • Base Type
    5 Star
  • Seat Colour
    Grey
  • Arm Type
    Height Adjustable Arms
  • Recommended Usage
    12hours
  • Recommended Weight Limit
    136kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome