Mesh Stacking Chair Description with Arms

Order Code: ZT3484435S

£719.99 Inc VAT (20%)


Description

Black frame with mesh back and fabric seat.Contoured seat and back which provide excellent support.Supplied as a set of 4 chairsSeat height - 460mm.Overall H x W x D - 835 x 540 x 540mm.Stackable up to 5 chairs hight. Suitable for users up to 110kg.BS EN 16139:2013 certified.

Specifications for Mesh Stacking Chair Description with Arms
  • Product Type
    Stacking Chair
  • Seat Material
    Fabric
  • Seat Height
    460mm
  • Frame Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome