Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Furniture, Linens & Decor
Office & School Furniture
Seating
Workplace Chairs
Mesh Chairs
Mesh Task Chair Black (Seat Dimensions W500 X D480mm) - KF74832
By First
Order Code:
ZT1545555S
£119.99
Inc VAT (20%)
1
Add to basket
Get it in
5-7
working days
Available
GBP
119.99
https://www.zoro.co.uk/shop/furniture-linens-and-decor/mesh-chairs/mesh-task-chair-black-seat-dimensions-w500-x-d480mm-kf74832/p/ZT1545555S
Add to quotation
View all Mesh Chairs
Description
First Mesh Task Chair Black (Seat Dimensions: W500 x D480mm) KF74832
Specifications
Specifications for Mesh Task Chair Black (Seat Dimensions W500 X D480mm) - KF74832
Height
600mm
Weight
10kg
Depth
225mm
Width
620mm
MFR Part No.
KF74832
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome