Mesh Visitor Chair Black

Order Code: ZT3527813S

£179.99 Inc VAT (20%)


Description

Flip Mesh Back Cantilever Visitor Chair with Flip Up Armrests Black - 6963BLK

Specifications for Mesh Visitor Chair Black
  • Seat Height
    455mm
  • Colour
    Black
  • Weight
    8.81kg
  • Product Type
    Visitors Chairs
  • Material
    Faux Leather/Mesh
  • Recommended Usage
    5hours
  • Recommended Weight Limit
    100kg
  • Frame Type
    Chrome
  • Style
    Visitors Chair
  • Arm Type
    Folding Arms
  • Leg Type
    Cantilever Base
  • Assembly Required
    Yes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome