Mistral 2 Mesh Chair

Order Code: ZT1124684P

£229.99 Inc VAT (20%)


Description

6967 Mistral Black Mesh Backed Chair

Teknik Office Mistral executive mesh back and leather faced seat with matching with removable padded armrests.

The Teknik Office Mistral Mesh backed chair with removable padded height adjustable arm rests is a fantastic entry level chair for all home and work office surroundings. Its shaped aerated backrest, seat height adjustment with recline function and tilt tension make this a fantastic addition for all office decors and tastes. Durable for up to 8 hours a day and rated to 115kg.

• Recommended Weight: 115kg
• Reclining function with tilt tension
• Height adjustable armrests included
• Gas lift seat height adjustment
• Requires easy self assembly

Dimensions:
Seat Height (cm): 43-53
Seat Depth (cm): 42
Seat Width (cm): 48
Back Height (cm): 49
Back Width (cm): 48
Overall Width (cm): 70

See full description
Specifications for Mistral 2 Mesh Chair
  • Product Type
    Mesh Chair

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome