Nova Mesh Visitor Chair

Order Code: ZT1124658P

£119.99 Inc VAT (20%)


Description

1102 Nova Mesh Back Black Visitor Chair

Teknik Office Nova Mesh back cantilever visitor chair with matching black fabric seat and removable fixed nylon armrests.

The Teknik Office Nova Mesh backed visitor chair with a durable black fabric padded seat and removable nylon fixed arm rests is a fantastic entry level chair for all home and work office surroundings. It has an aerated backrest and a bright chrome cantilever frame, making this chair a great addition for all office decors and tastes. Durable for up to 8 hours a day and rated to 100kg. There is also a matching executive swivel chair available to complement this item.

• Recommended Weight: 100kg
• Durable fabric seat
• Bright chrome cantilever frame
• Requires easy self assembly

Dimensions:
Seat Height (cm): 46
Seat Depth (cm): 50
Seat Width (cm): 49
Back Height (cm): 48
Back Width (cm): 45
Overall Width (cm): 63

See full description
Specifications for Nova Mesh Visitor Chair
  • Frame Material
    Chrome
  • Seat Material
    Fabric
  • Product Type
    Visitor Chair
  • Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome