Office Chair Mesh High Back Swivel Task PC Desk Chair for Home W/Arm, Grey

Order Code: ZT3347340S

£71.99 Inc VAT (20%)


Description

Ergonomic Design: High-back-rest line design with thick sponge padding seat, covered by the linen-touch and mesh fabric, the home office chair provides extra breathable and comfortable experience for long-period workingAdjustable Height: You can adjust seat height of comfy chair to match your desk and your sitting habit. High-end gas lift makes it smooth and safe. Electroplate steel feet ensure stabilityMobility: With 360° swivel wheels and seat, this computer chair allows easy mobility with no problem and offers convenience so you don’t have to get up. And you can rock back and forth for a breakNordic Style: Simply line with combine of mesh and linen-feel fabric design to create chic style, the high-back office chair is perfect match with home study, office and etcDimensions: Overall Dimension: 65W x 67D x 119-129H cm, Seat Dimension: 50W x 50D x 47-57H cm. Max Load: 120kg. Assembly required

See full description
Specifications for Office Chair Mesh High Back Swivel Task PC Desk Chair for Home W/Arm, Grey
  • Maximum Load
    120kg
  • Product Type
    Office Chair
  • Colour
    Grey
  • Frame Material
    Steel
  • Style
    Nordic

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome