OPEN POINT P Office Swivel Chair - Mesh Back Rest In Black

Order Code: ZT2716445S

£269.99 Inc VAT (20%)


Description

OPEN POINT P office swivel chair, mesh back rest in black, without arm rests, royal blue seat cover. Supplied = flat pack. Cover material = polypropylene, polyester. Colour of covering = royal blue, black. Frame colour = graphite black RAL 9011. Frame material = nylon. Seat mechanism = permanent contact mechanism. Frame design = with castors. Height adjustment range = 430 - 510 mm. Type of arm rests = without arm rests. Back rest height = 580 mm. Seat depth = 480 mm. Seat width = 480 mm. Shape of seat shell = flat seat with knee roll. Model = mesh back rest with comfortable upholstery. Design of castors = castors for soft floors. Max. load = 110 kg. Period of use/day = up to 6 hours. Product type = office swivel chairs. Actively breathing mesh back rest. Flat seat with knee roll. Permanent contact mechanism. Seat made of 100 % polypropylene, easy care fabric covering. 100 % polyester back rest covering, black. Frame in graphite black RAL 9011. Castors for soft floors as standard. Supplied flat pack - easy self-assembly. Your advantage Modern swivel chair with actively breathing mesh back rest, incremental height adjustment. With comfortable contoured flat seat with knee roll for optimum sitting comfort.

See full description
Specifications for OPEN POINT P Office Swivel Chair - Mesh Back Rest In Black
  • Product Type
    Office Swivel Chairs
  • Seat Width
    480mm
  • Seat Depth
    480mm
  • Frame Colour
    Graphite Black
  • Arm Type
    without Arm Rests
  • Supplied
    Flat Pack
  • Load Capacity
    110kg
  • Frame Material
    Nylon
  • Back Rest Height
    580mm
  • Frame Design
    Castors
  • Seat Mechanism
    Permanent Contact Mechanism
  • Colour of Covering
    Royal Blue, Black
  • Adjustable Height Range
    430 - 510mm
  • Castor Type
    Castors for Soft Floors
  • Cover Material
    Polypropylene, Polyester

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome