OPEN POINT SY Office Swivel Chair, Without Armrests, Mesh Back Rest In Black, Black Covering

Order Code: ZT2716348S

£399.99 Inc VAT (20%)


Description

OPEN POINT SY office swivel chair, without armrests, mesh back rest in black, black covering. Supplied = flat pack. Cover material = polypropylene, polyester. Colour of covering = black. Frame colour = graphite black RAL 9011. Frame material = nylon. Seat mechanism = synchronous mechanism. Frame design = with castors. Height adjustment range = 430 - 510 mm. Type of arm rests = without arm rests. Back rest height = 580 mm. Fittings = lumbar support. Seat depth = 480 mm. Seat width = 480 mm. Shape of seat shell = lumbar support seat. Model = mesh back rest, upholstered seat. Design of castors = castors for soft floors. Max. load = 110 kg. Period of use/day = up to 8 hours. Product type = operator swivel chairs. Actively breathing mesh back rest. Ergonomic seat. Synchronous mechanism. Seat made of 100 % polypropylene, easy care fabric covering. 100 % polyester back rest covering, black. Frame in graphite black RAL 9011. Castors for soft floors as standard. Supplied flat pack - easy self-assembly. Your advantage Not only trendy in appearance, but also comfortable and healthy due to ergonomic seat for optimum support of the pelvic area.

See full description
Specifications for OPEN POINT SY Office Swivel Chair, Without Armrests, Mesh Back Rest In Black, Black Covering
  • Product Type
    Operator Swivel Chairs
  • Seat Width
    480mm
  • Seat Depth
    480mm
  • Frame Colour
    Graphite Black
  • Arm Type
    without Arm Rests
  • Supplied
    Flat Pack
  • Frame Material
    Nylon
  • Load Capacity
    110kg
  • Seat Mechanism
    Synchronous Mechanism
  • Castor Type
    Castors for Soft Floors
  • Back Rest Height
    580mm
  • Colour of Covering
    Black
  • Cover Material
    Polypropylene, Polyester
  • Adjustable Height Range
    430 - 510mm
  • Frame Design
    Castors
  • Fittings
    Lumbar Support

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome