Operative Chair, Black Base, Black Mesh HY9804, Black Seat HY2201

Order Code: ZT3116253S

£319.99 Inc VAT (20%)


Description

The X.77 Operator Chair is the perfect combination of Italian design and expertly engineered producing an operator chair that offers superior comfort with multiple functionalities.Assembly required - Yes
Assembly level - Easy, under 15 minutes
Seat slide adjustment - Yes
Height adjustment - Yes
Mesh back - Yes
Weight balance - Yes
Lumbar support - Yes
Adjustable armrest - Yes
Headrest - Yes, optional
Back position locking mechanism - Yes, 4 locking positions
Back material - Mesh
Base material - Metal Alloy
Max weight capacity - 100Kg

See full description
Specifications for Operative Chair, Black Base, Black Mesh HY9804, Black Seat HY2201
  • Base Colour
    Black
  • Product Type
    Operative Chair
  • Assembly Required
    Yes