Shadow Posture Chair Black Mesh Seat and Back with Arms

Order Code: ZT3243199S

£559.99 Inc VAT (20%)


Description

Dynamic are proud to introduce the stealth family into our range. Already a firm favourite, this superbly refined heavy duty contract chair is made to cope in the most demanding environments. Its generously proportioned seating dimensions and many adjustments mean that it will easily accommodate most users. This task range is also complemented by the matching visitor chairs which boast the same quality as their counterparts. Available in All Mesh or Airmesh seat with mesh back finish. Headrest optional.

• Suitable for heavy duty contract use • Generous seat and backrest dimensions • Contoured seat and backrest • Twin lever synchro tilt multi lock mechanism • Height & depth adjustable lumbar support • Ergonomic seat slide • Weight tilt tension control • Height adjustable arms with soft pivoting armrests • Optional headrest

See full description
Specifications for Shadow Posture Chair Black Mesh Seat and Back with Arms
  • Product Type
    Posture Chair
  • Colour
    Black