SHAPE ECONOMY2 Office Swivel Chair, Back Rest With Mesh Covering, Black, Back Rest Height 610mm

Order Code: ZT2735286S

£999.99 Inc VAT (20%)


Description

SHAPE ECONOMY2 office swivel chair, back rest with mesh covering, black, back rest height 610 mm. Supplied = assembled. Cover material = polyester. Colour of covering = black. Frame colour = black. Frame material = plastic. Seat mechanism = synchronous mechanism with sliding seat. Frame design = with castors. Height adjustment range = 400 - 520 mm. Type of arm rests = with arm rests. Back rest height = 610 mm. Fittings = counter pressure setting. Seat depth = 380 - 440 mm. Seat width = 500 mm. Shape of seat shell = flat seat. Conforms to = GS. Design of castors = castors for hard floors. Product type = operator swivel chairs. Counter pressure setting: 50 - 125 kg. Office swivel chair with arm rests (2F/PU soft) Synchronous mechanism (3D) with lateral inclination, seat angle and seat depth adjustment. Black plastic five-star base. Black fabric. Seat upholstered, back rest with mesh covering. Black mesh cover.

See full description
Specifications for SHAPE ECONOMY2 Office Swivel Chair, Back Rest With Mesh Covering, Black, Back Rest Height 610mm
  • Product Type
    Operator Swivel Chairs
  • Seat Width
    500mm
  • Seat Depth
    380 - 440mm
  • Frame Colour
    Black
  • Arm Type
    With Arm Rests
  • Supplied
    Assembled
  • Frame Material
    Plastic
  • Conforms to
    GS
  • Frame Design
    Castors
  • Fittings
    Counter Pressure Setting
  • Cover Material
    Polyester
  • Back Rest Height
    610mm
  • Castor Type
    Castors for Hard Floors
  • Colour of Covering
    Black
  • Adjustable Height Range
    400 - 520mm