Soho White Mesh Back Draughtsman Chair Seat Height: 540-800MM

Order Code: ZT3074867S

£159.99 Inc VAT (20%)


Description

A white draughtsman chair with black mesh back and black upholstered seat. With stylish white armrests and white base. Supplied with a full length 14” gas strut and height adjustable footring. Supplied with glides. Optional castors available.
The contoured mesh back is breathable allowing air to flow helping the user to stay cool in the summer months.

Dimensions:
Seat Width: 490mm
Seat Depth: 500mm
Back Height: 610mm
Back Width: 470mm
Seat Height: 540-800mm

Hours Usage: 8 Hours

See full description
Specifications for Soho White Mesh Back Draughtsman Chair Seat Height: 540-800MM
  • Product Type
    Draughtsman Chair
  • Seat Width
    490mm
  • Seat Depth
    500mm
  • Back Height
    610mm
  • Back Width
    470mm
  • Seat Height
    540-800mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome