Soho White Mesh Back Office Chair Seat Height: 465-540MM

Order Code: ZT3074852S

£119.99 Inc VAT (20%)
£129.997.5% off


Description

A white office chair with black mesh back and black upholstered seat. With stylish white armrests and white base. The contoured mesh back is breathable allowing air to flow helping the user to stay cool in the summer months.

Dimensions:
Seat Width: 490mm
Seat Depth: 500mm
Back Height: 610mm
Back Width: 470mm
Seat Height: 465-540mm

Hours Usage: 8 Hours

See full description
Specifications for Soho White Mesh Back Office Chair Seat Height: 465-540MM
  • Product Type
    Office Chair
  • Material
    Mesh

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome