Stealth Mesh Chair PO000021

Order Code: ZT1204690S

£599.99 Inc VAT (20%)


Description

Stealth Mesh Chair PO000021 Dynamic are proud to introduce the stealth family into our range. Already a firm favourite, this superbly refined heavy duty contract chair is made to cope in the most demanding environments. Its generously proportioned seating dimensions and many adjustments mean that it will easily accommodate most users. This task range is also complemented by the matching visitor chairs which boast the same quality as their counterparts. Available in All Mesh or Airmesh seat with mesh back finish. Headrest optional.

See full description
Specifications for Stealth Mesh Chair PO000021
  • MFR Part No.
    60540DY
  • Seat Width
    520mm
  • Colour
    Black
  • Seat Height
    470-545mm
  • Back Height
    580mm
  • Material
    Mesh/Fabric
  • Back Width
    540mm
  • Weight
    27kg
  • Seat Depth
    500-530mm
  • Type
    Office Chairs
  • Standards
    EN 1021-1, EN 1021-2
  • Style
    Ergonomic Chairs
  • Arm Type
    Height Adjustable Arms
  • Adjustable Lumbar Support
    Yes
  • Recommended Usage
    24hours
  • Back/Seat Action
    Synchro Mechanism
  • Back Type
    High
  • Recommended Weight Limit
    135kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome