Stealth Mesh Chair With Headrest KC0159

Order Code: ZT1204641S

£639.99 Inc VAT (20%)


Description

Stealth Mesh Chair With Headrest KC0159 Dynamic are proud to introduce the stealth family into our range. Already a firm favourite, this superbly refined heavy duty contract chair is made to cope in the most demanding environments. Its generously proportioned seating dimensions and many adjustments mean that it will easily accommodate most users. This task range is also complemented by the matching visitor chairs which boast the same quality as their counterparts. Available in All Mesh or Airmesh seat with mesh back finish. Headrest optional.

See full description
Specifications for Stealth Mesh Chair With Headrest KC0159
  • Colour
    Black
  • Seat Height
    470-545mm
  • MFR Part No.
    60547DY
  • Material
    Mesh/Fabric
  • Seat Width
    520mm
  • Back Width
    540mm
  • Back Height
    820-855mm
  • Weight
    27kg
  • Seat Depth
    500-530mm
  • Type
    Office Chairs
  • Adjustable Lumbar Support
    Fixed
  • Style
    Ergonomic Chairs
  • Recommended Weight Limit
    135kg
  • Standards
    EN 1021-1, EN 1021-2
  • Back Type
    High
  • Back/Seat Action
    Synchro Mechanism
  • Headrest Type
    Fixed
  • Arm Type
    Height Adjustable Arms
  • Recommended Usage
    24hours

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome