Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Furniture, Linens & Decor
Office & School Furniture
Seating
Workplace Chairs
Mesh Chairs
Strata High Back Mesh Chair - Black
By Tc
Order Code:
ZT1252468X
£519.99
Inc VAT (20%)
£549.99
5% off
1
Add to basket
Get it in
5-7
working days
Available
GBP
519.99
https://www.zoro.co.uk/shop/furniture-linens-and-decor/mesh-chairs/strata-high-back-mesh-chair-black/p/ZT1252468X
Add to quotation
View all Mesh Chairs
Description unavailable
Tags:
#ReducedPrice
Specifications
Specifications for Strata High Back Mesh Chair - Black
Seat Width
520mm
Colour
Black
Back Width
520mm
MFR Part No.
CH0735BK
Back Height
660mm
Weight
20.72kg
Height
1130 - 1250mm
Width
645mm
Depth
645mm
Seat Height Range
500 - 575mm
Seat Depth
530mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome