Task Ops Mesh Chair Black

Order Code: ZT3527692S

£149.99 Inc VAT (20%)


Description

Join the queue to get the Crew - this character filled task operator office chair is the ideal new addition to any seating squad. A breathable mesh back, folding arms and simple to use single lever lock tilt mechanism are guaranteed to liven up your working day and make the grind a ton of fun.

Specifications for Task Ops Mesh Chair Black
  • Back Height
    470mm
  • Back Width
    450mm
  • Weight
    9.5kg
  • Seat Height
    430-510mm
  • Colour
    Black
  • Material
    Mesh/Fabric
  • Seat Width
    460mm
  • Product Type
    Office Chairs
  • Seat Depth
    490mm
  • Recommended Usage
    8hours
  • Back/Seat Action
    Lock & Tilt
  • Arm Type
    Folding Arms
  • Style
    Operator/Task Chairs
  • Back Type
    Medium
  • Recommended Weight Limit
    110kg
  • Assembly Required
    Flat Packed