0
1
2
3
4

Tekna High Back Executive Mesh Chair Black - KF79886

Order Code: ZT1547525S

£369.99 Inc VAT (20%)

Currently unavailable

Description

Ideal as an everyday task chair for the whole office, the Arista Digby offers a comfortable and professional executive design. It has a high mesh back which is both breathable and comfortable with adjustable lumbar support. It has adjustable arms with soft, leather look pads and an integrated synchronised sliding seat mechanism for any position.
High back with adjustable lumbar support
Breathable mesh back
Integrated sliding seat mechanism
Recommended usage time: 8 hours
Seat dimensions: W480 x D470mm
Back dimensions: W450 x H660mm
Adjustable seat height: 430-550mm

See full description
Specifications for Tekna High Back Executive Mesh Chair Black - KF79886
  • MFR Part No.
    KF79886
  • Weight
    12.5kg
  • Colour
    Black
  • Back Height
    540mm
  • Seat Width
    480
  • Maximum Height
    550
  • Material
    Mesh/Fabric
  • Back Width
    450mm
  • Frame Material
    Nylon
  • Seat Depth
    470