0
1
2

Tyne Mesh High Back Operator Chairs - KF74501

Order Code: ZT1549578S

£209.99 Inc VAT (20%)


Description

This high back operator chair with a mesh back and adjustable seat height provides an ideal option for all day comfort at your desk. The leather look PU seat is easy to keep clean. The seat is height adjustable and has a lock tilt mechanism with tilt tension control to provide the optimum seating position for the user. The chair has a recommended usage time of 8 hours and a maximum sitter weight of 18 stone. Supplied complete with fixed arms and a chrome base with castors.
High back operator chair with a mesh back and adjustable seat height for comfort
Lock tilt mechanism with tilt tension control provides an optimum seating position for the sitter
Fixed arms and chrome base included
Colour: Black
Maximum sitter weight: 18 stone
Seat height: 410 x 470mm
Seat dimensions: W500 x D490mm
Back dimensions: W510 x H770mm
NB: Design may differ slightly from image shown. Please contact your Sales Office for further information

See full description
Specifications for Tyne Mesh High Back Operator Chairs - KF74501
  • Weight
    12kg
  • MFR Part No.
    KF74501

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome