V2 Office Swivel Chair, Mesh Covered Back Rest, Black/Black

Order Code: ZT2687733S

£599.99 Inc VAT (20%)


Description

V2 office swivel chair, mesh covered back rest, black/black. Supplied = partially assembled. Cover material = polyester, Trevira CS, flame retardant. Colour of covering = black. Back rest colour = black. Frame colour = polished aluminium. Frame material = aluminium. Seat mechanism = synchronous mechanism. Frame design = with castors. Height adjustment range = 440 - 520 mm. Type of arm rests = without arm rests. Back rest height = 580 mm. Seat depth = 490 mm. Seat width = 490 mm. Shape of seat shell = lumbar support seat. Conforms to = DIN EN 1335 part 1 - 3, DIN EN 12527+DIN EN 12529. Model = mesh back rest. Design of castors = hard castors for soft floors. Max. load = 110 kg. Period of use/day = up to 8 hours. Product type = operator swivel chairs. State-of-the-art, trendy office chair with open backrest shell and covered with an actively breathing looped fabric, adapts to the spine and provides support in all positions, with adjustable height and inclination. Ergonomic seat for healthy and relaxed sitting. Ergonomic seat. Synchronous mechanism. Aluminium five-star base, polished. State-of-the-art, trendy office chair. Adapts to the shape of the back and provides support in all positions. Height and inclination are adjustable, thereby optimal adaptation to any body size. Comfortable ergonomic seat for healthy and relaxed sitting. Infinitely adjustable seat height with Toplift, chrome plated. Synchronous mechanism with safety release for synchronous adjustment of the seat and back rest inclination. Extra large polished aluminium five star base, featuring load dependent braking and large designer double safety castors for carpeted floors. With an open backrest shell covered with actively breathing looped fabric. Newly designed WINDOW back rest covered with high quality 3D mesh/looped fabric. Spring force setting of the back rest inclination can be adjusted to the respective body weight (using a hand wheel) , extra large opening angle. This model is endorsed with the GS symbol issued by Intertek Frth and meets all safety relevant prerequisites in this context. Supplied flat pack - easy self-assembly.

See full description
Specifications for V2 Office Swivel Chair, Mesh Covered Back Rest, Black/Black
  • Seat Depth
    490mm
  • Seat Width
    490mm
  • Product Type
    Operator Swivel Chairs
  • Frame Colour
    Polished Aluminium
  • Arm Type
    without Arm Rests
  • Supplied
    Partially Assembled
  • Frame Material
    Aluminium
  • Load Capacity
    110kg
  • Castor Type
    Hard Castors for Soft Floors
  • Frame Design
    Castors
  • Back Rest Colour
    Black
  • Adjustable Height Range
    440 - 520mm
  • Back Rest Height
    580mm
  • Colour of Covering
    Black
  • Seat Mechanism
    Synchronous Mechanism

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome