Vanguard Executive Mesh Chair Adjustable Arms - Black

Order Code: ZT4972649S

£224.99 Inc VAT (20%)


Description

The Teknik Office Vanguard Mesh backed chair with its matching black fabric seat is a fantastic match for all home and work office surroundings. Its shaped aerated backrest with floating or fixed permanent contact and gas lift seat height adjustment make this a fantastic addition for all office decors and tastes. It also has height adjustable nylon armrests included and is great for general use for up to 8 hours a day.

See full description
Specifications for Vanguard Executive Mesh Chair Adjustable Arms - Black
  • Arm Type
    Height Adjustable Arms
  • Back Height
    550mm
  • Seat Depth
    510mm
  • Back Width
    520mm
  • Product Type
    Office Chairs
  • Material
    Mesh/Fabric
  • Seat Width
    500mm
  • Recommended Weight Limit
    120kg
  • Seat Height
    490-590mm
  • Colour
    Black
  • Weight
    11.35kg
  • Style
    Executive Chairs
  • Recommended Usage
    8hours
  • Assembly Required
    Yes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome