Visitors' Chair, Stackable, 4 Legs, Mesh Back Rest, Pack Of 2, Apple Green

Order Code: ZT2733603S

£399.99 Inc VAT (20%)


Description

Visitors' chair, stackable, 4 legs, mesh back rest, pack of 2, apple green. Supplied = partially assembled. Seat and back rest colour = apple green, black. Seat and back rest material = polypropylene, polyester. Frame material = tubular steel, chrome plated. Frame design = 4-legged frame. Type of arm rests = without arm rests. Seat height = 430 mm. Seat width = 480 mm. Seat depth = 450 mm. Back rest height = 320 mm. Design of seat shell = seat/separate back rest. Shape of seat shell = contoured seat. Overall height = 820 mm. Upholstery = seat pan. Feature = stackable. Product type = multi-purpose chairs. Two back rest versions. Up to five chairs can be stacked. Pack of 2. A large range of variations, with something for everyone. Comfortably upholstered contoured seat with rounded front edge. Fabric cover made of 100% polypropylene. Frame made of 25 mm steel tubing, chrome plated, with plastic floor glides. Seat dimensions Width x depth 480 x 450 mm. Back rest height 320 mm. Each in packs of 2. Back rest with actively breathing mesh covering. Mesh back rest in black, 100% polyester. Seat height 430 mm. Overall height 820 mm. Supplied flat pack - easy self-assembly.

See full description
Specifications for Visitors' Chair, Stackable, 4 Legs, Mesh Back Rest, Pack Of 2, Apple Green
  • Seat Width
    480mm
  • Seat Height
    430mm
  • Seat Depth
    450mm
  • Product Type
    Multi-Purpose Chairs
  • Supplied
    Partially Assembled
  • Pack Quantity
    2
  • Arm Type
    Without Arm Rests
  • Frame Material
    Tubular Steel, Chrome Plated
  • Overall Height
    820mm
  • Back Rest Height
    320mm
  • Additional Features
    Stackable
  • Frame Design
    4 Leg Frame
  • Design of Seat Shell
    Seat/ Separate Back Rest