Visitors' chair, stackable, mesh back rest, chrome plated frame, bordeaux upholstery, pack of 2. Supplied = assembled. Seat and back rest colour = bordeaux, black. Seat and back rest material = fabric upholstery, plastic. Frame colour = chrome. Frame material = tubular steel, chrome plated. Frame design = 4-legged frame. Type of arm rests = without arm rests. Seat height = 470 mm. Seat width = 475 mm. Seat depth = 415 mm. Back rest height = 350 mm. Design of seat shell = seat/separate back rest. Upholstery = seat pan. Feature = stackable. Max. load = 110 kg. Product type = multi-purpose chairs. Sturdy four foot frame. Up to ten chairs can be stacked. Ergonomically shaped seat and back rest. Stable 4-legged frame made of oval tubing. Seat dimensions H x W x D 470 x 475 x 415 mm. Back rest height 350 mm. Pack of 2 or 4. Back rest with actively breathing black mesh cover. Supplied fully assembled.